Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow-through vessel

Flow-through vessel

Flow-through vessel, transparent PVC, i-Ø 18 mm, D 1/T, for old measuring cells
Catalog # 715-2994
Supplier:   WTW
Flow-through vessel
Catalog # 715-2994
Supplier:  WTW
Flow-through vessel
Flow-through vessel

Flow-through vessel, transparent PVC, i-Ø 18 mm, D 1/T, for old measuring cells

Price
690,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Flow vessels for WTW conductivity measuring cells are perfectly designed to perform measurements without the interference of carbon dioxide through the air or to examine the conductivity of solutions in closed circuits.

D 3Sen: Designed for everybody who must perform flow-through measurements in the field, i.e. ground water pumping tests. It consists of a rugged flow-through vessel in holder and a tripod, also suitable for pole mounting. With hose fittings for standard hoses with a diameter of 19 mm. Three places are available for pH/ORP, conductivity and dissolved oxygen sensors (CellOx/FDO). Including mounting accessories.

Caution: Please note: The overpressure in the system must not exceed 0,5 bar.

Documents

Specifications
  • Description:
    Flow-through vessel, transparent PVC, i-Ø 18 mm, D 1/T, for old measuring cells
  • Seq:
    01