WHEATON® Scintillation Vials
20,00 ml, 28×61 mm, Yes, 22 mm, Urea, PE cone
Catalog # 218-2249
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vials are made from WHEATON® 180 low potassium borosilicate glass. The background counts of these vials are consistently low, the ultraviolet transmission is high.
- Available with attached or unattached screw caps
- Utility trays can be used to store samples
Certifications: Glass conforms to ASTM E438 Type I, Class A.
Packaging: Packed in five utility trays with each partition tray holding 100 vials.
Specifications
- Cap included:Yes
- Cap material:Urea
- Cap Size:22 mm
- Ø×H:28×61 mm
- Septum:PE cone
- Capacity:20,00 ml
- Seq:04
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



