Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vial racks, WHEATON®

Vial racks, WHEATON®

17,1 mm, 90, 320×170×30 mm
Catalog # 548-2158
Supplier:   DWK Life Sciences
Vial racks, WHEATON®
Catalog # 548-2158
Supplier:  DWK Life Sciences
Vial racks, WHEATON®
Vial racks, WHEATON®

17,1 mm, 90, 320×170×30 mm

Price
339,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

These PP racks accommodate 48, 50, 90 or 96 vials of different sizes.

  • Autoclavable and stackable
  • Good chemical resistance
  • Includes position identifiers
Specifications
  • Hole Ø:
    17,1 mm
  • No. of Holes:
    90
  • Seq:
    03
  • W×D×H:
    320×170×30 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.