Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue grinders, Tenbroeck type

Tissue grinders, Tenbroeck type

15 ml, 22×94 mm, 250 mm
Catalog # 432-5000
Supplier:   DWK Life Sciences
Tissue grinders, Tenbroeck type
Catalog # 432-5000
Supplier:  DWK Life Sciences
Tissue grinders, Tenbroeck type
Tissue grinders, Tenbroeck type

15 ml, 22×94 mm, 250 mm

Price
400,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Tissue grinders with interchangeable precision pestles and tubes for tissues such as liver, intestines, and heart.

  • Hollow handle permits packing with ice
  • Expanded reservoir and pouring lip
  • Clearance between pestle and tube 0,1 - 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Capacity:
    15 ml
  • Seq:
    04
  • Total length:
    250 mm
  • Ø ext.×length:
    22×94 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.