Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Eclipse™ Standard Surface Pipette Tips

10 µl, 47,6 mm
Catalog # LBCN1037-965-008-9
New Product
Supplier:   Labcon
Eclipse™ Standard Surface Pipette Tips
Catalog # LBCN1037-965-008-9
Supplier:  Labcon
New Product
Eclipse™ Standard Surface Pipette Tips
Eclipse™ Standard Surface Pipette Tips

10 µl, 47,6 mm

Price
Inquire For Price
Log in for availability
1 * 960 ST
Product Details & Documents

Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.

  • Uniquely engineered to fit most popular brands of pipettes

  • Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
  • Tip sizes range from 10 to 1250 µl
  • Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
  • Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
  • Made in USA

Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.

All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs.

 : PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).

Specifications
  • Volume:
    10 µl
  • Length:
    47,6 mm
  • Seq:
    5