Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, Pure

Sample containers, Pure

90 ml, Graduated to 80 ml, 43 mm, 80 mm
Catalog # BURK6206-0100
New Product
Supplier:   BURKLE
Sample containers, Pure
Catalog # BURK6206-0100
Supplier:  BURKLE
New Product
Sample containers, Pure
Sample containers, Pure

90 ml, Graduated to 80 ml, 43 mm, 80 mm

Price
0,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample box with tightly closing sealing cover.

  • Tightly closing sample container
  • With attached, vertically fixable snap-on lid
  • PP, transparent

The lid can be opened with one hand and its hinge angle is 90°. Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, and nothing can drip. The box is completely tight, has no crevices, and is therefore easy to fill and can be emptied without residues. It is autoclavable and suitable for deep freezing.

Specifications
  • Ext.Ø:
    43 mm
  • Capacity:
    90 ml
  • Description:
    Graduated to 80 ml
  • Height:
    80 mm
  • Seq:
    2