Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Richter-top finish with button, capillary prism, DIN 12 775, 0...360 °C, ±0,5 %, 480 mm, Gallium liquid, 9,0 - 9,5 mm
Catalog # AMARL25934GADKD4CL
New Product
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25934GADKD4CL
Supplier:  Amarell
New Product
Precision thermometers

Richter-top finish with button, capillary prism, DIN 12 775, 0...360 °C, ±0,5 %, 480 mm, Gallium liquid, 9,0 - 9,5 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

Packaging: Packaged in transparent square plastic case.

Documents

Specifications
  • Ø:
    9,0 - 9,5 mm
  • Description:
    Richter-top finish with button, capillary prism, DIN 12 775
  • Length:
    480 mm
  • Seq:
    89
  • Accuracy:
    ±0,5 %
  • Filling:
    Gallium liquid
  • Range:
    0...360 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.