Order Entry
Belgium
Orders LinkContactUsLinkComponent
CryoPlus™ Sample Storage Systems

CryoPlus™ Sample Storage Systems

CryoPlus 3 sample storage system, 340 L, 208 - 230 V, 50 Hz
Catalog # THBR7405GP
New Product
CryoPlus™ Sample Storage Systems
Catalog # THBR7405GP
New Product
CryoPlus™ Sample Storage Systems
CryoPlus™ Sample Storage Systems

CryoPlus 3 sample storage system, 340 L, 208 - 230 V, 50 Hz

Price
19 500,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 1 ST
Product Details & Documents

Increase valuable laboratory storage space with CryoPlus™ Storage Systems, which store up to 38500 vials (2,0 ml). The ideal combination of liquid nitrogen, storage reliability and microprocessor technology, the CryoPlus series LN₂ storage system provides precise and accurate control over all parameters without complicated programming.

  • 16 preset audible and visual alarm combinations provide maximum product protection

  • Automatic defogger incorporated into the manual fill index to improve visibility during retrieval
  • Liquid level sensor and fill port within vacuum space, for maximum storage and sensor protection
  • Front-mounted key lock and rear-mounted recessed power switch; control panel can also be locked
  • Temperature sleeve (included) provides colder temperatures and efficient vapour phase operation

The units feature advanced microprocessor control for precise liquid level management, accommodating over 16 parameters, and include an autofill system for seamless operation. The control panel, conveniently mounted on top, offers easy access and touchpad programming. Under the lid, a digital temperature display sensor indicates the highest temperature reading inside the tank. The tank's status is continuously monitored by 24 tricolour LEDs that display the actual liquid nitrogen level and high/low-level setpoints. Alarm contacts are available for remote monitoring of storage tank conditions. Constructed with durability in mind, the low-profile tank boasts a vacuum-insulated, stainless-steel chamber and is on heavy-duty casters for mobility.

The counterbalanced lid, featuring foamed-in-place, high-density polyurethane insulation and a dedicated vent, ensures 100% clearance. Additionally, two independent, flexible lid gaskets minimise moisture migration into the chamber. The system is designed to accommodate 2 ml vials based on a specific rack configuration, ensuring efficient storage and retrieval.

Certifications: CFDA, cULUS

Ordering information: Optional racks, canisters, frames and risers allow you to create an organised inventory system that provides optimum storage in liquid or vapour phase.

Specifications
  • Description:
    CryoPlus 3 sample storage system, 340 L, 208 - 230 V, 50 Hz
  • Seq:
    6
  • Cat. No.:
    THBR7405GP
  • Int.Ø:
    787 mm
  • Model:
    CryoPlus 3
  • Vial capacity:
    22100 - 24000
  • Weight Empty:
    188,7 kg
  • Weight Full:
    463,1 kg
  • Evaporation rate:
    ~ 9 L/d
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Rack for Matrix 2D plates measuring 58,42 mm tall, 572×135×93 mm, for CryoPlus 1, 2, 4
    Rack for Matrix 2D plates measuring 58,42 mm tall, 572×135×93 mm, for CryoPlus 1, 2, 4
    BARN1950834
    Log in for availability
    1 * 1 ST - 176,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials 607×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials 607×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000001
    Log in for availability
    1 * 1 ST - 478,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack for Matrix 2D plates measuring 58,42 mm tall, 699×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FA
    Rack for Matrix 2D plates measuring 58,42 mm tall, 699×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FA
    BARN1950840
    Log in for availability
    1 * 1 ST - 170,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Field installed (QI) 220 V, 50/60 Hz, for CryoPlus 1, 2, 4
    Field installed (QI) 220 V, 50/60 Hz, for CryoPlus 1, 2, 4
    THBR195701
    Log in for availability
    1 * 1 ST - 3 500,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Frame for HERA4000335 canister, 602×15×165 mm
    Frame for HERA4000335 canister, 602×15×165 mm
    HERA4000371
    CryoPlus 1, 2, 4
    Log in for availability
    1 * 1 ST - 122,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 88,9 mm riser, for CryoPlus 1, 2
    88,9 mm riser, for CryoPlus 1, 2
    THBR4000060
    Log in for availability
    1 * 1 ST - 391,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 88,9 mm riser, for CryoPlus 4
    88,9 mm riser, for CryoPlus 4
    THBR4000066
    Log in for availability
    1 * 1 ST - 694,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Factory installed 220 V, 50/60 Hz, for CryoPlus 1, 2, 4
    Factory installed 220 V, 50/60 Hz, for CryoPlus 1, 2, 4
    THBR195023
    Log in for availability
    1 * 1 ST - 2 060,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes stainless steel boxes for 1,5/2 ml vials, 607×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes stainless steel boxes for 1,5/2 ml vials, 607×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000002
    Log in for availability
    1 * 1 ST - 932,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 cardboard boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mm
    Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 cardboard boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mm
    HERA4000112
    CryoPlus 1
    Log in for availability
    1 * 1 ST - 915,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 127 mm riser, for CryoPlus 1, 2
    127 mm riser, for CryoPlus 1, 2
    THBR4000061
    Log in for availability
    1 * 1 ST - 414,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Frame for Gambro DF-700 canisters, 671×25×254 mm, for CryoPlus 1, 2, 4
    Frame for Gambro DF-700 canisters, 671×25×254 mm, for CryoPlus 1, 2, 4
    HERA4000369-MAR
    Log in for availability
    1 * 1 ST - 84,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 stainless steel boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mm
    Arrowhead rack, liquid phase, 1,5/2 ml capacity, includes 12 stainless steel boxes with 81 cell divider, holds 12 boxes/rack, 660×198×191 mm
    HERA4000113
    CryoPlus 1
    Log in for availability
    1 * 1 ST - 714,00 €

Product Information

  • Catalog #
    Availability
    Price
  • T-valve assembly with fittings, used to connect two transfer hoses to a supply tank for CryoPlus 1, 2, 4
    T-valve assembly with fittings, used to connect two transfer hoses to a supply tank for CryoPlus 1, 2, 4
    HERA4000290
    Log in for availability
    1 * 1 ST - 381,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Mini cardboard box, 69,85×69,85×50,8 mm, for CryoPlus 1, 2, 4
    Mini cardboard box, 69,85×69,85×50,8 mm, for CryoPlus 1, 2, 4
    HERA189470
    Log in for availability
    1 * 1 ST - 13,10 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cardboard divider, 5 ml capacity, 100-cell
    Cardboard divider, 5 ml capacity, 100-cell
    HERA4000013
    Square cryo box, CryoPlus 1, 2, 4
    Log in for availability
    1 * 1 ST - 7,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Square rack, liquid phase, 1,5/2 ml capacity, holds 13 cardboard boxes with 100 cell divider, holds 13 boxes/rack, 696×140×143 mm
    Square rack, liquid phase, 1,5/2 ml capacity, holds 13 cardboard boxes with 100 cell divider, holds 13 boxes/rack, 696×140×143 mm
    HERA4000006
    CryoPlus 1, 2, 4
    Log in for availability
    1 * 1 ST - 557,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes stainless steel boxes and cardboard dividers for 1,5/2 ml vials, 696×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes stainless steel boxes and cardboard dividers for 1,5/2 ml vials, 696×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000007
    Log in for availability
    1 * 1 ST - 855,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 660×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 660×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000042
    Log in for availability
    1 * 1 ST - 650,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 645×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 645×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000008
    Log in for availability
    1 * 1 ST - 433,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes cardboard boxes and cardboard dividers for 5 ml vials, 676×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes cardboard boxes and cardboard dividers for 5 ml vials, 676×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000010
    Log in for availability
    1 * 1 ST - 364,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Sliding canister for 500 ml bag, Fenwal 4R5462 or OriGen CS 500, 142×234×10 mm
    Sliding canister for 500 ml bag, Fenwal 4R5462 or OriGen CS 500, 142×234×10 mm
    HERA4000336
    CryoPlus 1, 2, 4
    Log in for availability
    1 * 1 ST - 75,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack for Matrix 2D plates measuring 39,37 - 54,61 mm tall, 690×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FA
    Rack for Matrix 2D plates measuring 39,37 - 54,61 mm tall, 690×135×93 mm, for CryoPlus 1, 2, 4, TSX40086FA, TSX50086FA, TSX60086FA, TSX70086FA
    MATR1950839
    Log in for availability
    1 * 1 ST - 187,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 714×198×191 mm, for CryoPlus 1
    Rack includes cardboard boxes and cardboard dividers for 1,5/2 ml vials, 714×198×191 mm, for CryoPlus 1
    THBR4000044
    Log in for availability
    1 * 1 ST - 961,00 €

Product Information

  • Catalog #
    Availability
    Price
  • 127 mm riser, for CryoPlus 4
    127 mm riser, for CryoPlus 4
    THBR4000067
    Log in for availability
    1 * 1 ST - 754,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel boxes, 1,5/2 ml (without 100 cell divider)
    Stainless steel boxes, 1,5/2 ml (without 100 cell divider)
    HERA4000238
    CryoPlus 1, 2, 4
    Log in for availability
    1 * 1 ST - 38,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 566×140×143 mm, for CryoPlus 1, 2, 4
    Rack includes cardboard boxes and cardboard dividers for 4 ml vials, 566×140×143 mm, for CryoPlus 1, 2, 4
    THBR4000003
    Log in for availability
    1 * 1 ST - 387,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extend inner sleeve, CP2
    Extend inner sleeve, CP2
    THBR1950707
    Log in for availability
    1 * 1 ST - 350,00 €