Order Entry
Belgium
Orders LinkContactUsLinkComponent
Swabs, Microdenier

Swabs, Microdenier

Microdenier swabs with large head, 128 mm
Catalog # TEXWTX714MD
New Product
Supplier:   Texwipe
Swabs, Microdenier
Catalog # TEXWTX714MD
Supplier:  Texwipe
New Product
Swabs, Microdenier
Swabs, Microdenier

Microdenier swabs with large head, 128 mm

Price
505,48 €
Log in for availability
1 * 8 ST
Product Details & Documents

Swab series made from the cleanest microdenier material, 100% polyester, nylon-free. The complete thermal bond construction eliminates adhesive contamination.

  • Lot coded for traceability and quality control
  • 100% virgin polypropylene handle

Cleanroom laundered, providing ultra-low levels of particles, NVRs (non volatile residues) and ions, and engineered to provide enhanced absorbency and quick wicking performance. Streak-free cleaning with scratch-sensitive surfaces and compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants. Cleanroom manufactured, made to exacting and consistent tolerances using high precision automated processes.

Packaging: In eight reclosable silicone-free bags per case.

Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Description:
    Microdenier swabs with large head
  • Length:
    128 mm
  • Seq:
    4
  • Cat. No.:
    TEXWTX714MD
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Handle length:
    102 mm
  • Head shape:
    Flat paddle
  • Handle width:
    5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.