Swabs, Microdenier
Microdenier swabs with small head, 162 mm
Catalog # 115-1899
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
Swab series made from the cleanest microdenier material, 100% polyester, nylon-free. The complete thermal bond construction eliminates adhesive contamination.
- Lot coded for traceability and quality control
- 100% virgin polypropylene handle
Cleanroom laundered, providing ultra-low levels of particles, NVRs (non volatile residues) and ions, and engineered to provide enhanced absorbency and quick wicking performance. Streak-free cleaning with scratch-sensitive surfaces and compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants. Cleanroom manufactured, made to exacting and consistent tolerances using high precision automated processes.
: In eight reclosable silicone-free bags per case.
: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Description:Microdenier swabs with small head
- Length:162 mm
- Seq:7
- Cat. No.:115-1899
- Head length:17 mm
- Head width:6,8 mm
- Handle length:145 mm
- Head shape:Small
- Handle width:3,2 mm



