Swabs, Microdenier
Product Details & Documents
Swab series made from the cleanest microdenier material, 100% polyester, nylon-free. The complete thermal bond construction eliminates adhesive contamination.
- Lot coded for traceability and quality control
- 100% virgin polypropylene handle
Cleanroom laundered, providing ultra-low levels of particles, NVRs (non volatile residues) and ions, and engineered to provide enhanced absorbency and quick wicking performance. Streak-free cleaning with scratch-sensitive surfaces and compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants. Cleanroom manufactured, made to exacting and consistent tolerances using high precision automated processes.
Packaging: In eight reclosable silicone-free bags per case.
Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Description:Microdenier swabs with mini head
- Length:71 mm
- Seq:6
- Cat. No.:TEXWTX758MD
- Head length:11 mm
- Head width:3,2 mm
- Handle length:60 mm
- Head shape:Small
- Handle width:2,2 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



