Order Entry
Belgium
Orders LinkContactUsLinkComponent
Low TOC Cleaning Validation Swabs, Alpha®

Low TOC Cleaning Validation Swabs, Alpha®

Swabs with flexible paddle head and long handle, TX761K, PP/PE, 162,3 mm
Catalog # TEXWTX761K
New Product
Supplier:   Texwipe
Low TOC Cleaning Validation Swabs, Alpha®
Catalog # TEXWTX761K
Supplier:  Texwipe
New Product
Low TOC Cleaning Validation Swabs, Alpha®
Low TOC Cleaning Validation Swabs, Alpha®

Swabs with flexible paddle head and long handle, TX761K, PP/PE, 162,3 mm

Price
1 125,38 €
Log in for availability
1 * 50 ST
Product Details & Documents

Low TOC swabs are made from 100% polyester knit materials, which are further cleaned for use in Total Organic Carbon (TOC) analysis.

Suitable for surface sampling in validation protocols and precision cleaning for hard-to-reach areas and small spaces.

Packaging: 1000 swabs total/case, outer bags: 50 bags per case, inner bags: 20 swabs per bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Description:
    Swabs with flexible paddle head and long handle, TX761K
  • Length:
    162,3 mm
  • Seq:
    5
  • Shaft/head:
    PP/PE
  • Cat. No.:
    TEXWTX761K
  • Head length:
    16,8 mm
  • Head width:
    6,8 mm
  • Handle length:
    145,5 mm
  • Model:
    TX761K
  • Handle material:
    Polypropylene
  • Handle width:
    3,2 mm
  • Bond:
    Thermal
  • Head material:
    Knitted Alpha® Polyester
  • Handle colour:
    Light Green
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.