Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling Swabs, Alpha®

Sampling Swabs, Alpha®

Sampling swabs, 128 mm
Catalog # TEXWTX715
New Product
Supplier:   Texwipe
Sampling Swabs, Alpha®
Catalog # TEXWTX715
Supplier:  Texwipe
New Product
Sampling Swabs, Alpha®
Sampling Swabs, Alpha®

Sampling swabs, 128 mm

Price
637,52 €
Log in for availability
1 * 10 ST
Product Details & Documents

Sampling swabs made from the cleanest 100% polyester knit materials.

  • Proprietary cleaning process reduces interference in the 230 nm range resulting in an improved limit of detection
  • Double layered, double knit polyester head entraps contaminants for maximum pick up and easy release, providing excellent recovery rates
  • Notched, break-away handle allows the head to be placed into the vial with minimal handling and contamination

Suitable for use in HPLC using a UV/visible detector analytical method as part of a cleaning validation protocol.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Description:
    Sampling swabs
  • Length:
    128 mm
  • Seq:
    2
  • Cat. No.:
    TEXWTX715
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Handle length:
    102 mm
  • Handle width:
    5 mm