Order Entry
Belgium
Orders LinkContactUsLinkComponent
Blocks for Vials

Blocks for Vials

VLS-W06-D280-A block, Ø 28,8 mm, 28 mm vials, 6, 45 mm
Catalog # VELPA00000522
New Product
Supplier:   VELP SCIENTIFIC
Blocks for Vials
Catalog # VELPA00000522
Supplier:  VELP SCIENTIFIC
New Product
Blocks for Vials
Blocks for Vials

VLS-W06-D280-A block, Ø 28,8 mm, 28 mm vials, 6, 45 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These blocks are suitable for reaction vials, often used in chemistry and pharmaceutical applications for compound synthesis, extraction, or sample preparation.

Specifications
  • No. of Holes:
    6
  • Description:
    VLS-W06-D280-A block
  • Seq:
    9
  • Depth:
    45 mm
  • Well size:
    Ø 28,8 mm
  • For:
    28 mm vials
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.