Order Entry
Belgium
Orders LinkContactUsLinkComponent
Blocks for Vials

Blocks for Vials

VLS-W15-D160-A block, Ø 16,4 mm, 16 mm vials, 15, 45 mm
Catalog # VELPA00000516
New Product
Supplier:   VELP SCIENTIFIC
Blocks for Vials
Catalog # VELPA00000516
Supplier:  VELP SCIENTIFIC
New Product
Blocks for Vials
Blocks for Vials

VLS-W15-D160-A block, Ø 16,4 mm, 16 mm vials, 15, 45 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These blocks are suitable for reaction vials, often used in chemistry and pharmaceutical applications for compound synthesis, extraction, or sample preparation.

Specifications
  • No. of Holes:
    15
  • Description:
    VLS-W15-D160-A block
  • Seq:
    3
  • Depth:
    45 mm
  • Well size:
    Ø 16,4 mm
  • For:
    16 mm vials