Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Blocks for Vials

VLS-W08-D230-A block, Ø 23,8 mm, 23 mm vials, 8, 45 mm
  VELPA00000520
New Product
Blocks for Vials
  VELPA00000520
New Product
Blocks for Vials
Blocks for Vials

VLS-W08-D230-A block, Ø 23,8 mm, 23 mm vials, 8, 45 mm

 
136,00 €
   
1 * 1 ST
 

These blocks are suitable for reaction vials, often used in chemistry and pharmaceutical applications for compound synthesis, extraction, or sample preparation.

 
  • No. of Holes:
    8
  • Description:
    VLS-W08-D230-A block
  • Seq:
    7
  • Depth:
    45 mm
  • Well size:
    Ø 23,8 mm
  • For:
    23 mm vials