Order Entry
Belgium
Orders LinkContactUsLinkComponent
Blocks for COD

Blocks for COD

COD-W24-D160-A block, Ø 16,0 mm, 16 mm round-bottom tubes, 24, 47 mm
Catalog # 705-1206
New Product
Supplier:   VELP SCIENTIFIC
Blocks for COD
Catalog # 705-1206
Supplier:  VELP SCIENTIFIC
New Product
Blocks for COD
Blocks for COD

COD-W24-D160-A block, Ø 16,0 mm, 16 mm round-bottom tubes, 24, 47 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dedicated to COD (Chemical Oxygen Demand) analysis in environmental testing, ensuring accurate digestion of water and wastewater samples under controlled conditions.

Specifications
  • No. of Holes:
    24
  • Description:
    COD-W24-D160-A block
  • Seq:
    3
  • Depth:
    47 mm
  • Well size:
    Ø 16,0 mm
  • For:
    16 mm round-bottom tubes
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.