Order Entry
Belgium
Orders LinkContactUsLinkComponent
Blocks for COD

Blocks for COD

COD-W04-D420-A block, Ø 42,0 mm, 42 mm round-bottom tubes, 4, 51 mm
Catalog # 705-1207
New Product
Supplier:   VELP SCIENTIFIC
Blocks for COD
Catalog # 705-1207
Supplier:  VELP SCIENTIFIC
New Product
Blocks for COD
Blocks for COD

COD-W04-D420-A block, Ø 42,0 mm, 42 mm round-bottom tubes, 4, 51 mm

Price
136,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dedicated to COD (Chemical Oxygen Demand) analysis in environmental testing, ensuring accurate digestion of water and wastewater samples under controlled conditions.

Specifications
  • No. of Holes:
    4
  • Description:
    COD-W04-D420-A block
  • Seq:
    1
  • Depth:
    51 mm
  • Well size:
    Ø 42,0 mm
  • For:
    42 mm round-bottom tubes