EdgePLUS Digital Microscopes
Product Details & Documents
The microscope is designed to provide high fidelity colour reproduction with its low-light performance and flexible LED control features for observing even your target’s most fine details.
High quality optics
1,3 megapixels
Flexible LED control (FLC)
Robust metallic housing
Adjustable polariser
The optics adopted in the Edge series reveals the finest details, answering the needs of the most demanding microscopy applications. The advanced CMOS image sensor can transmit fluid and crisp images at 30 FPS with resolution up to 1280×960.
Tasking with software, the FLC maximises illumination flexibility by offering independent on/off control of the four LED quadrants in addition to the 6-levels intensity adjustment capability. The robust metal housing made of anodised alloy protects the Dino-lite from UV and electromagnetic interferences.
The built-in adjustable polariser allows to remove freely the unwanted reflection or glare from the object surface for a better contrast.
Specifications
- Magnification:400 ~ 470x
- Model:AM4917MZT4
- Resolution:1,3 Megapixel (1280×960)
- Description:Digital microscope, Ø: 33 mm, Height: 107 mm
- Seq:6
- Illumination:White light, 8 LEDs
- Computer requirements:Windows 7, 8, 10, 11, MacOS 10.12 and up
- Cat. No.:IDCPAM4917MZT4
- Frame rate:30 fps at 1,3 MP, MJPEG; 30 fps at VGA, MJPEG
- Software:DinoCapture 2.0 (Windows), DinoXcope (Mac OS)
- Weight:130 g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



