Order Entry
Belgium
Orders LinkContactUsLinkComponent
EdgePLUS Digital Microscopes

EdgePLUS Digital Microscopes

Digital microscope, Ø: 32 mm, Height: 104 mm, AM4517MT-RFYW, White light, 8 LEDs, 1,3 Megapixel (1280×960)
N° de catalogue IDCPAM4517MT-RFYW
New Product
Fournisseur:   Dino-Lite / IDCP B.V.
EdgePLUS Digital Microscopes
N° de catalogue IDCPAM4517MT-RFYW
Fournisseur:  Dino-Lite / IDCP B.V.
New Product
EdgePLUS Digital Microscopes

Digital microscope, Ø: 32 mm, Height: 104 mm, AM4517MT-RFYW, White light, 8 LEDs, 1,3 Megapixel (1280×960)

Prix
985,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

The microscope is designed to provide high fidelity colour reproduction with its low-light performance and flexible LED control features for observing even your target’s most fine details.

  • High quality optics

    1,3 megapixels

    Flexible LED control (FLC)

    Robust metallic housing

    Adjustable polariser

The optics adopted in the Edge series reveals the finest details, answering the needs of the most demanding microscopy applications. The advanced CMOS image sensor can transmit fluid and crisp images at 30 FPS with resolution up to 1280×960.

Tasking with software, the FLC maximises illumination flexibility by offering independent on/off control of the four LED quadrants in addition to the 6-levels intensity adjustment capability. The robust metal housing made of anodised alloy protects the Dino-lite from UV and electromagnetic interferences.

The built-in adjustable polariser allows to remove freely the unwanted reflection or glare from the object surface for a better contrast.

Spécifications
  • Magnification:
    20 - 220X
  • Model:
    AM4517MT-RFYW
  • Resolution:
    1,3 Megapixel (1280×960)
  • Description:
    Digital microscope, Ø: 32 mm, Height: 104 mm
  • Seq:
    4
  • Illumination:
    White light, 8 LEDs
  • Computer requirements:
    CPU: 2,5 GHz dual-core Intel Core i5 equivalent or greater, RAM: 4 GB or more, HD: 150 MB space available or more
  • Cat. No.:
    IDCPAM4517MT-RFYW
  • Frame rate:
    30 fps at 1,3 MP, MJPEG; 30 fps at VGA, MJPEG
  • Software:
    DinoCapture 2.0 (Windows), DinoXcope (Mac OS)
  • Weight:
    90 g