CORIO™ CP Refrigerated/Heating Circulators
CORIO™ CP refrigerated/heating circulator combinations with stainless steel bath tanks for internal or external temperature applications from –50 to +200 °C.
- Infinitely adjustable pressure pump
- Easy to switch between internal and external circulation
- Bright LED display
- USB and RS232 ports
For internal and external temperature applications. High quality stainless steel bath tanks with bath lid and drain tap.
CORIO CP circulators feature a bright LED display button controls. A lever below the display enables simple adjustment between internal and external fluid flow. The USB and RS232 ports facilitate external communication to PC or PLC systems. Pump connections: M16×1 male threads.
To adapt to your individual application there is comprehensive range of accessories.
Certifications: CE, UKCA and DIN 12876-1 Class III.
Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.
Delivery information: Includes CORIO CP immersion circulator, refrigeration unit, mounting bridge, bath tank lid, pair of 8 and 12 mm hose barbs, integrated drain tap.
Documents
Julabo CORIO DYNEO MAGIO Heating and Refrigerated Circulators
Product Literature
- Temperature Range:−20...+200 °C
- Weight:26 kg
- Capacity:3 - 4 L
- Description:Refrigerated/heating circulator
- Seq:4
- Cooling capacity:200 W (at 20 °C), 150 W (at 0 °C), 100 W (at −10 °C), 20 W (at −20 °C)
- Cat. No.:JULA9013701.N1.33
- Refrigerant:R290
- Model:CP-200F
- Dimensions:230×390×650 mm
- Pump flow rate:8 - 27 L/min
- Heating power:2 kW
- Electrical:230 V / 50 Hz
- Pump pressure:1,5 - 10,2 psi



