Order Entry
Belgium
Orders LinkContactUsLinkComponent
Absorbent Sheets

Absorbent Sheets

Absorbent sheet, 210×300 mm, 1,5 L (Absorption capacity), White
Catalog # 216-1613
New Product
Supplier:   TRANSPOSAFE
Absorbent Sheets
Catalog # 216-1613
Supplier:  TRANSPOSAFE
New Product
Absorbent Sheets

Absorbent sheet, 210×300 mm, 1,5 L (Absorption capacity), White

Price
195,00 €
Log in for availability
1 * 375 ST
Product Details & Documents

The Transposafe absorption material is available in various models, sizes and absorption volumes. The absorption sheets offer various application options.

  • High absorption, suitable for Post NL-approved shipments

    Suitable for safely transporting blood and other diagnostic materials

    Can be used in the food industry

They can be used for the transport of fluids such as blood and other diagnostic materials that fall under UN3373 regulations. They are also suitable for the food industry, for packaging and transporting meat or fish, among other things.

Specifications
  • Colour:
    White
  • Description:
    Absorbent sheet, 210×300 mm
  • Seq:
    4
  • Absorbency:
    1,5 L (Absorption capacity)