Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample Containers, Sterile

Sample Containers, Sterile

50 ml, Graduated, 31 mm, 78 mm, +
Catalog # BURK6206-1060
New Product
Supplier:   BURKLE
Sample Containers, Sterile
Catalog # BURK6206-1060
Supplier:  BURKLE
New Product
Sample Containers, Sterile
Sample Containers, Sterile

50 ml, Graduated, 31 mm, 78 mm, +

Price
Inquire For Price
Log in for availability
1 * 650 ST
Product Details & Documents

Sample box with tightly closing sealing cover.

  • Tightly closing sample container
  • With attached, vertically fixable snap-on lid
  • PP, transparent

The lid can be opened with one hand and its hinge angle is 90°. Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, and nothing can drip. The box is completely tight, has no crevices, and is therefore easy to fill and can be emptied without residues. It is autoclavable and suitable for deep freezing.

Specifications
  • Ext.Ø:
    31 mm
  • Sterile:
    +
  • Capacity:
    50 ml
  • Description:
    Graduated
  • Height:
    78 mm
  • Seq:
    1