Masterflex® L/S® OEM Panel Mount Pump Drives
Product Details & Documents
Designed for easy integration into OEM designs wherever precision fluid handling is needed.
Precise flowrates up from 0,12 to 7600 ml/min depending on pump head (3 to 600 rpm)
Designed to accept a variety of Masterflex® L/S® Series pump heads
Dependable design features IP 66 Ingress protection for spray and wipe down cleanability
High efficiency brushless DC motor, CE rated for low electrical noise
I/O control features include analoguespeed control, direction, tach output, open head sensor alarm, and general alarm
Multichannel capability with dual channel pump head option
More than 20 tubing formulations to support chemical and compliance requirements
Customisable options available
Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management
L/S OEM panel mount drives are designed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar with most pump head options. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit and higher viscosity. Speciality pumps heads are available for unique applications. Customised options and alternative designs available.
Accuracy: ±0,5%
Duty cycle: Continuous
Speed range: Variable
Housing material: Anodised aluminum, stainless steel
Current: 4,7 A
Drive IP rating: IP 66 (front panel)
Power: 24 V
Reversible motor: Yes
Certifications: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.
Ordering information: For use with Masterflex® L/S® Pump heads and pump tubing, sold separately.
Delivery information: Includes pump drive, power and IO cable, pump heads sold separately.
Documents
Manual - Masterflex® LS® OEM Panel Mount Pumps - Chinese.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - English.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - French.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - German.pdf Manual - Masterflex® LS® OEM Panel Mount Pumps - Italian.pdf
Manual
Specifications
- Maximum Flow Rate:3400 ml/min
- Power:24 VDC
- Description:L/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High Performance
- Height:13,0 cm
- Length:16,2 cm
- Pump head:Not included; 1 Pump head accepted
- Width:14,3 cm
- Max. RPM:600 min⁻¹
- Cat. No.:MFLX77222-24
- Open-head sensor:Yes
- Warranty:Two-year
- No. of channels:1 or 2 (head not included)
- Remote I/O:4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
- Pump series:L/S®
- Model:77222-24
- Drive:90 W BLDC
- Control type:Remote 4 - 20 mA
- Washdown capable:Yes
- Min. RPM:3
- No. of rollers:3 - 6 (pump head dependent)
Accessories
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flowL/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flowMFLX77252-7233400 ml/minLog in for availability1 * 1 ST - 865,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement 24 DC power cable with ground (1 m)Replacement 24 DC power cable with ground (1 m)MFLX77222-90Log in for availability1 * 1 ST - 117,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement 25 pin I/O cable for panel mount pump systems (1 m)Replacement 25 pin I/O cable for panel mount pump systems (1 m)MFLX77222-92Log in for availability1 * 1 ST - 117,00 €
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Rigid PTFE-tubing pump head, 65 ml/min max flowL/S® Rigid PTFE-tubing pump head, 65 ml/min max flowMFLX77390-00665 ml/minLog in for availability1 * 1 ST - 1 340,00 €
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Standard pump head, size 24, 1700 ml/minL/S® Standard pump head, size 24, 1700 ml/minMFLX07024-2031700 ml/minLog in for availability1 * 1 ST - 340,00 €
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flowL/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flowMFLX77253-0227600 ml/minLog in for availability1 * 1 ST - 1 620,00 €
Product Information
- Catalog #RollersMaximum Flow RateAvailabilityPrice
- L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flowL/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flowMFLX77200-3042300 ml/minLog in for availability1 * 1 ST - 850,00 €



