Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette tips

Pipette tips

Standard, 10000 µl, -, 164 mm, Red, Bulk
Catalog # BHITLH-799004
New Product
Supplier:   Sartorius
Pipette tips
Catalog # BHITLH-799004
Supplier:  Sartorius
New Product
Pipette tips
Pipette tips

Standard, 10000 µl, -, 164 mm, Red, Bulk

Price
64,10 €
Log in for availability
1 * 210 ST
Product Details & Documents

These pipette tips are suitable for many pipettes on the market.

  • Natural colour, premium grade PP, autoclavable
  • Excellent seal design for accurate, leak-tight sealing
  • Produced and packed in a dust-free environment under strictly maintained conditions

Ordering information: Available in bulk packaging, in autoclavable racks and in refills.

Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.

Specifications
  • Colour code:
    Red
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    10000 µl
  • Length:
    164 mm
  • Seq:
    46
  • Tip style:
    Standard