Order Entry
Belgium
Orders LinkContactUsLinkComponent
MPC Coupling Caps

MPC Coupling Caps

¹/₂" Hose barb non-valved coupling body with lock PC, MPXK17803B25; 25 Pk, Open, ¹/₂", Quick-disconnect to barb, PC, Straight
N° de catalogue MFLX30003-90
New Product
Fournisseur:   Avantor Fluid Handling
MPC Coupling Caps
N° de catalogue MFLX30003-90
Fournisseur:  Avantor Fluid Handling
New Product
MPC Coupling Caps
MPC Coupling Caps

¹/₂" Hose barb non-valved coupling body with lock PC, MPXK17803B25; 25 Pk, Open, ¹/₂", Quick-disconnect to barb, PC, Straight

Prix
206,00 €
Connexion Pour la disponibilité
1 * 25 ST
Product Details & Documents

MPC connectors are multi-purpose, open-format connectors for use in a wide variety of critical fluid handling applications. This particular type of connector is perfect for smaller bag systems for aliquoted media or other products stored in bags.

  • Ergonomic thumb latch: Easy to operate - even with gloved hands

  • USP Class VI materials: Meet biocompatibility
  • Sterilisable by autoclave, EtO, e-beam, or gamma: Robust and economical for single-use applications
  • Parting line-free hose barb: Eliminates potential leak path
  • BSE/TSE free materials: Meet ADCF requirements

MPC connectors add ease of use and security to the most critical fluid handling applications. Choose from a full line of male and female MPC connectors and configurations, including pressure sealing caps and plugs, in sizes to fit ¹/₈", ¹/₄", and ³/₈" tubing. MPC couplings offer optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks.

Spécifications
  • Barb size/tubing int.Ø (port 1):
    ¹/₂"
  • Connection Type:
    Quick-disconnect to barb
  • Flow pattern:
    Straight
  • Type:
    Open
  • Description:
    ¹/₂" Hose barb non-valved coupling body with lock PC, MPXK17803B25; 25 Pk
  • Seq:
    5
  • Fitting material:
    PC
  • Cat. No.:
    MFLX30003-90
  • Min. temperature:
    −40 °C (−40 °F)
  • Max. temperature:
    121 °C (250 °F)
  • Sterilisation:
    Gamma, autoclave
  • Max. operating pressure:
    Up to 60 psi, 4,1 bar
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.