EasyPlus™ Titrator Easy Cl
Product Details & Documents
The Swiss engineered EasyPlus™ Titrator from METTLER TOLEDO offers a complete package for your routine application. Operation does not get simpler or more intuitive than this, thanks to the smartphone like iTitrate™ user interface and iTitrate™ intelligence.
- The Easy Cl Titrator speeds up simple, automated precipitation titrations Versatile titrator is suitable for a range of determinations making it ideal for simple titrations of most sample types
Affordable Swiss technology; Swiss engineering and the highest quality parts and materials make the compact and accurate titrator a perfect addition to any quality laboratory. Quick start with iTitrate™ operation; Operation is simple with the Apps based user interface and intuitive system menu navigation; save training time and make daily tasks simpler and quicker.
Ready for your sample with iTitrate™ intelligence; The built-in intelligence requires only a few parameters to be set before the instrument is ready for titration. Support; Take advantage of our internet based support. Videos, FAQ’s and a multitude of applications are just a click away. The silver ring electrode makes this titrator ideal for the following applications and many more: Chloride (salt) content of food and beverages; Salt content of waste or drinking water; Sulfide or mercaptan content of oils and lubricants; Silver content of solutions and dissolved metals.
Titration type: Chloride precipitation; Direct, back compensated, blank compensated
Burette volume: 20 ml
Application repeatability: 0,5% RDS
Delivery information: Easy Cl titrator includes a sensor (EM45-BNC sensor precipitation), stirrer, 20 ml burette, tubing, operating instructions, installation and quick guide, declaration of conformity and test certificate.
Documents
EasyPlus™ Easy pH, Easy Cl, Easy Ox, Easy Pro, Easy KFV Titrator.pdf
Additional Product Details
TDS EasyPlus Easy CI.pdf
Datasheet
Spécifications
- Description:Titrator EasyPlus™ Easy Cl
- Includes:EM45-BNC sensor precipitation
- Connections:1×USB-A, 1×USB-B; (EasyDirect PC connection with license)
- Cat. No.:METT30060043
- Measuring range:±2000 mV/0 - 14 pH
- mV resolution:± 0,1 mV
- Display:109,2 mm, 480×272 pixel RGB
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Bottle adaptor, Fischer
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ burette, 10 ml
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ drying tube
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ tubing set instrument
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyDirect instrument license for 3 titrators per PCEasyDirect instrument license for 3 titrators per PCMETT30065449Connexion Pour la disponibilité1 * 1 Pce - 956,00 €
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ burette cover set
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ titration head GT
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ insert set titration head GTEasyPlus™ insert set titration head GTMETT30057635Connexion Pour la disponibilité1 * 1 Pce - 29,80 €
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ valve
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyStir GT
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ burette, 50 ml
Informations sur le produit
- Catalog #AvailabilityPrice
- Compact printer USB-P25
Informations sur le produit
- Catalog #RangeForAvailabilityPrice
- EM45-BNC sensor precipitationEM45-BNC sensor precipitationMETT30043107±2000 mV/0 - 14 pHEasy Pro, Easy Cl titratorsConnexion Pour la disponibilité1 * 1 Pce - 261,00 €
Informations sur le produit
- Catalog #AvailabilityPrice
- Bottle adapter, Merck
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ bottle head
Informations sur le produit
- Catalog #AvailabilityPrice
- Siphon tips (5 pcs.)
Informations sur le produit
- Catalog #AvailabilityPrice
- Glass beakers (80 ml), 20 pcs.
Informations sur le produit
- Catalog #CapacityGraduation IntervalAvailabilityPrice
- Plastic beaker (80 ml), 120 pcs.Plastic beaker (80 ml), 120 pcs.661-0175100 ml20 mlConnexion Pour la disponibilité1 * 120 ST - 113,00 €
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPump
Informations sur le produit
- Catalog #AvailabilityPrice
- EasyPlus™ burette, 20 ml
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



