Lab Sampling Scoop, Sterile
Lab sampling scoop, small, 60 ml, 205,74 mm, 40,64 mm, 27,94 mm, +, Polystyrene, White
Catalog # HEATHS120857
New Product
Supplier: HEATHROW
Jump to:
Product Details & Documents
Sampling scoop is designed for easy sample retrieval of granules, powders and pastes.
Large, wide openings for easy sample retrieval
Flat bottom to stabilise sample on scale or flat surface
Lot traceable
Shatterproof constructed of inert, BSE/TSE free material
Disposable to ensure no chemical cross-contamination
Made from FDA food grade polystyrene in an ISO 8 Class clean room
Meets quality control and GMP requirements for sampling
Packaging: Pack of 10.
Specifications
- Sterile:+
- Width:40,64 mm
- Capacity:60 ml
- Colour:White
- Description:Lab sampling scoop, small
- Height:27,94 mm
- Length:205,74 mm
- Material:Polystyrene



