Order Entry
Belgium
Orders LinkContactUsLinkComponent
Quick Connect Set

Quick Connect Set

Quick connect set, 80 mm, Black, 38 mm
Catalog # NEWPTLS680
New Product
Supplier:   NEW PIG
Quick Connect Set
Catalog # NEWPTLS680
Supplier:  NEW PIG
New Product
Quick Connect Set

Quick connect set, 80 mm, Black, 38 mm

Price
10,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Save time when connecting a hose to your PIG® leak diverter with this quick connect set.

  • Install both pieces to your leak diverter and drainage hose for instant connection/disconnection whenever you need it

    Just click ends together to save valuable time during leak situations; much faster than screwing on a hose

    Durable polyethylene resists a variety of chemicals

    Can also be used with any standard-sized garden hose spigot or to connect two hoses

Weight: 0,03 kg

Packaging: 4 per bag.

Specifications
  • Tubing int.Ø:
    38 mm
  • Colour:
    Black
  • Description:
    Quick connect set
  • Length:
    80 mm