Order Entry
Belgium
Orders LinkContactUsLinkComponent
High Magnification Digital Microscope, Edge Plus

High Magnification Digital Microscope, Edge Plus

High magnification digital microscope, Edge Plus, White LEDs, 8,0 MP
Catalog # IDCPAM8917MT8
New Product
High Magnification Digital Microscope, Edge Plus
Catalog # IDCPAM8917MT8
New Product
High Magnification Digital Microscope, Edge Plus

High magnification digital microscope, Edge Plus, White LEDs, 8,0 MP

Price
1 420,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The EDOF on AM8917MT8 for generating images with an extended depth of field, this 8 megapixel 700 to 900× digital microscope provides a clear imaging experience and is equipped with a range of tools for professional use such as DPQ, refocus mode, AMR, and eFLC.

  • Warranty: 2 years European warranty

    Interface: USB 2,0

    Operating system: Windows 10/11 macOS 10.14 or later

    Housing magnification lock

    Measurement and Calibration

    Microtouch sensor

    Cable length, 1,8 m

Supported image formats: DinoCapture 2.0: BMP, GIF, PNG, MNG, TIF, TGA, PCX, WBMP, JP2, JPC, JPG, PGX, RAS, PNM (Windows); DinoXcope: PNG, JPEG (MacOS)

Supported video formats: DinoCapture 2.0: WMV, FLV, SWF (Windows); DinoXcope: MOV (MacOS)

Dimensions: 133H×32D mm

Regulatory approval: CE, FCC, ROHS

Accessories information: Microscope, carry pouch, calibration target, user manual, N3C-O- Open cap, N3C-C- Closed cap, N3C-D- diffuser cap, N3C-E- Extension cap, N3C-L- Long cap, N3C-S- Side light cap.

Specifications
  • Magnification:
    700× - 900×
  • Resolution:
    8,0 MP
  • Description:
    High magnification digital microscope, Edge Plus
  • Illumination:
    White LEDs
  • Cat. No.:
    IDCPAM8917MT8
  • Frame rate:
    10 fps at 8,0 MP, MJPEG 25 fps at 2,0 MP, MJPEG
  • Weight:
    120 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.