Order Entry
Belgium
Orders LinkContactUsLinkComponent
USB Microscope, Edge

USB Microscope, Edge

Long working distance microscope, 8 LED, white, 1,3 MP, Polarizable, flexible LED control
Catalog # IDCPAF4115ZTW
New Product
USB Microscope, Edge
Catalog # IDCPAF4115ZTW
New Product
USB Microscope, Edge

Long working distance microscope, 8 LED, white, 1,3 MP, Polarizable, flexible LED control

Price
565,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Dino-Lite Edge 1,3 MP AF4115ZTW is designed for wide-angle macro applications providing a 10 to 50× magnifications with FLC.

  • Long working distance of up to 225 mm

  • With polarisation filter
  • Edge series with Extended Depth of Field (EDOF), Extended Dynamic Range (EDR), Automatic Magnification Reading (AMR) and Flexible LED Control (FLC)
  • DinoCapture for Windows and DinoXcope for macOS

This microscope is designed for wide-angle macro applications providing a 10 to 50× magnification range. It delivers higher image quality with Larger Field-of-View (FOV) and Depth-of-Field (DOF), which makes it ideal for macro viewing applications.

AF4115ZTW can connect to Wi-Fi streamer WF-20 and provide wireless transmission of images and videos. Available in white and grey colours.

Operating system: Windows XP/7/8/10/11, macOS 10,14 or later

System requirements:

CPU: 2,5 GHz dual-core Intel Core i5 equivalent or greater
RAM: 4 GB or more
HD: 150 MB space available or more

Specifications
  • Magnification:
    10× - 50×
  • Resolution:
    1,3 MP
  • Description:
    Long working distance microscope
  • Additional features:
    Polarizable, flexible LED control
  • Illumination:
    8 LED, white
  • Cat. No.:
    IDCPAF4115ZTW
  • Frame rate:
    15 fps at 1,3 MP; 30 fps at VGA
  • Weight:
    111 g
  • Working distance:
    Long