Order Entry
Belgium
Orders LinkContactUsLinkComponent
PMC Coupling Connectors

PMC Coupling Connectors

New Product
Supplier:   CPC COLDER
PMC Coupling Connectors
Supplier:  CPC COLDER
New Product
Certificates
PMC Coupling Connectors

3 Options Available Below

Product Details & Documents

The PMC coupling covers a wide variety of general-purpose applications.

  • Extra protection for the ¹/₁₆" hose barb

    Fewer leak points, shorter assemblies, faster installations

    Mates with PMC12 and MC series couplings

    This coupling is NuSeal® compatible

    Assurance of a reliable connection

Presssure: 8,3 bar

Temperature: 40 to +82°C

Thumb latch material: Stainless steel

Valve spring material: 316 stainless steel

External springs and pin material: Stainless steel

O-rings: Buna-N

Featuring the CPC thumb latch, the PMC is easier to use than ball-and-sleeve designs. One-hand connection/disconnection and integral terminations make the PMC the choice for ease of use and manufacture.

Product Family Options

Coupling bodies

Product Information

  • Material
    Ext.Ø
    Ø int.
    Length
    Colour
    Availability
    Price
  • CPCCPMC13M42
    4 mm PTF non-valved in-line coupling body, free floating mount
    4 mm PTF non-valved in-line coupling body, free floating mount
    Acetal
    4 mm
    2 mm
    41,9 mm
    White
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    New Product
    New Product
  • CPCCPMC1002BSPT
    1/8 BSPT non-valved coupling body, thread mount
    1/8 BSPT non-valved coupling body, thread mount
    Acetal
    25,4 mm
    White
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    New Product
    New Product

Coupling inserts

Product Information

  • Material
    Ext.Ø
    Ø int.
    Length
    Colour
    Availability
    Price
  • CPCCPMC2402BSPT
    1/8 BSPT non-valved coupling insert, thread mount
    1/8 BSPT non-valved coupling insert, thread mount
    Acetal
    22,6/36,6 mm
    White
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    New Product
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.