Order Entry
Belgium
Orders LinkContactUsLinkComponent
Handheld Microscopes

Handheld Microscopes

Handheld microscopes, AF4135ZTLE, 1,3 megapixel (1280x1024)
Catalog # IDCPAF4135ZTLE
New Product
Handheld Microscopes
Catalog # IDCPAF4135ZTLE
New Product
Handheld Microscopes

Handheld microscopes, AF4135ZTLE, 1,3 megapixel (1280x1024)

Price
565,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Dino-Lite is part of Long Working Distance (LWD) series and connects to your device via USB. It is wireless-ready, but requires the (optional) WF-20 to make it a fully wireless solution. In comparison, the AF4x35 series provides a similar working distance range but achieves higher magnifications compared to the AM4x15 series.

It is equipped with premium features such as Flexible LED Control (FLC), integrated polarizer, extensive measurement functionality.

Interface: USB 2.0
Nr. of LED's: 8
LED on/off switchable: Yes
LED color: White
Housing: Composite/ plastic housing
Microtouch: Yes
ESD safe: No
Video frame rate: Up to 30 frames-per-second
Measurement: Yes
Calibration: Yes
Diffuser available: Yes (N3C-D included)
Infrared filter: IR cut-filter >650 nm
Polarizer: Yes, linear
Compatibility Windows: 7, 8, 10 & 11, MacOS 10.14 and up
Software (included): DinoCapture 2.0 (Windows), DinoXcope (Mac OS)
Special feature: Flexible LED Control (FLC)

Packaging: Microscope, carry pouch, software CD, calibration target, user manual, N3CO- Open cap, N3C-C- Closed cap, N3C-D- diffuser cap, N3C-E- Extension cap, N3C-L- Long cap, N3C-S- Side light cap.

Specifications
  • Magnification:
    10x - 200x
  • Model:
    AF4135ZTLE
  • Resolution:
    1,3 megapixel (1280x1024)
  • Description:
    Handheld microscopes
  • Cat. No.:
    IDCPAF4135ZTLE
  • Output:
    Picture, video