Order Entry
Belgium
Orders LinkContactUsLinkComponent
Handheld Digital Microscope, AM3111

Handheld Digital Microscope, AM3111

Dino-Lite AM3111 handheld digital microscope, 8 white LED
Catalog # IDCPAM3111
New Product
Handheld Digital Microscope, AM3111
Catalog # IDCPAM3111
New Product
Handheld Digital Microscope, AM3111

Dino-Lite AM3111 handheld digital microscope, 8 white LED

Price
145,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Dino-Lite AM3111 digital handheld microscope with natural color technology, provids colours true to their original appearance.

  • Body material is made of ABS Plastic

    USB 2.0

    10,5L×3,2D cm

    Cable length is 182 cm

    UVC imaging standards

The official magnification range of this microscope is 20× to 50×, 200×, however, this model is capable of focusing at 10× at longer distances.

The Dino-Lite AM3111 handheld digital microscope camera has natural colour technology providing colors true to their original appearance. It also has enhanced low light capabilities where you can see objects clearly when there is minimal light available. The AM3111 has a refresh rate up to 30 fps at 640×480 resolutions and can magnify objects up to 230X depending on working distance.

Certifications: FCC.

Ordering information: Wireless Adapter: WF-10 (not included).

Specifications
  • Description:
    Dino-Lite AM3111 handheld digital microscope
  • Illumination:
    8 white LED
  • Cat. No.:
    IDCPAM3111
  • Model:
    AM3111
  • Frame rate:
    30 fps
  • Software:
    Windows, Mac OS
  • Magnification:
    20- 50X, 200X
  • Weight:
    105 g
  • Working distance:
    Standard
  • Resolution:
    640×480 pixels
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.