Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® L/S® OEM Panel Mount Pump Drives

Masterflex® L/S® OEM Panel Mount Pump Drives

Masterflex® L/S® OEM Panel Mount Pump Drives
Certificates
Masterflex® L/S® OEM Panel Mount Pump Drives

3 Options Available Below

Product Details & Documents

Designed for easy integration into OEM designs wherever precision fluid handling is needed.

  • Precise flowrates up from 0,12 to 7600 ml/min depending on pump head (3 to 600 rpm)

    Designed to accept a variety of Masterflex® L/S® Series pump heads

    Dependable design features IP 66 Ingress protection for spray and wipe down cleanability

    High efficiency brushless DC motor, CE rated for low electrical noise

    I/O control features include analoguespeed control, direction, tach output, open head sensor alarm, and general alarm

    Multichannel capability with dual channel pump head option

    More than 20 tubing formulations to support chemical and compliance requirements

    Customisable options available

Applications include Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management

L/S OEM panel mount drives are designed to incorporate Masterflex peristaltic pumping technology into OEM product designs. These models feature an IP 66 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability, and support full flow range up to 2 bar with most pump head options. Choose Easy-Load II for left to right flow paths, or choose High-Performance heads for same size and exit and higher viscosity. Speciality pumps heads are available for unique applications. Customised options and alternative designs available.

Accuracy: ±0,5%

Duty cycle: Continuous

Speed range: Variable

Housing material: Anodised aluminum, stainless steel

Current: 4,7 A

Drive IP rating: IP 66 (front panel)

Power: 24 V

Reversible motor: Yes

Certifications: UL 61010-1, CSA, CE (EN61010-1 Low Voltage, EN61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN809 Machinery Directive), ISO 9001.

Ordering information: For use with Masterflex® L/S® Pump heads and pump tubing, sold separately.

Delivery information: Includes pump drive, power and IO cable, pump heads sold separately.

Specifications for Product Family

Specifications

  • Model:
  • 77222-20
  • 77222-22
  • 77222-24
  • Control type:
  • Remote 4 - 20 mA
  • Remote 0 - 10 V input
  • Remote 4 - 20 mA
  • Drive:
  • 90 W BLDC
  • 90 W BLDC
  • 90 W BLDC
  • Min. RPM:
  • 3
  • 3
  • 3
  • No. of channels:
  • 1 or 2 (head not included)
  • 1 or 2 (head not included)
  • 1 or 2 (head not included)
  • No. of rollers:
  • 3 - 6 (pump head dependent)
  • 3 - 6 (pump head dependent)
  • 3 - 6 (pump head dependent)
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S®
  • L/S®
  • L/S®
  • Remote I/O:
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • 4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Warranty:
  • Two-year
  • Two-year
  • Two-year

Specifications

Product Family Options

Product Information

  • Maximum Flow Rate
    Max. RPM
    Pump head
    Power
    Height
    Length
    Width
    Availability
    Price
  • MFLX77222-20
    L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    L/S OEM panel mount pump drive for L/S Easy-Load pump heads, 4 - 20 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    2300 ml/min
    600 min⁻¹
    Not included; 2 Pump heads accepted
    24 VDC
    13,0 cm
    16,2 cm
    14,3 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 380,00 €
    2 380,00 €
    1 * 1 ST
       2 380,00 €

    Specifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-20
    Model
    77222-20
    Control type
    Remote 4 - 20 mA
    Drive
    90 W BLDC
    Min. RPM
    3
    No. of channels
    1 or 2 (head not included)
    No. of rollers
    3 - 6 (pump head dependent)
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
  • MFLX77222-22
    L/S® OEM panel mount pump drive for L/S Easy-Load, pump heads, 0 - 10 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    L/S® OEM panel mount pump drive for L/S Easy-Load, pump heads, 0 - 10 V input (pump heads sold separately), Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, PTFE Tubing, Cytoflow
    2300 ml/min
    600 min⁻¹
    Not included; 2 Pump heads accepted
    24 VDC
    13,0 cm
    16,2 cm
    14,3 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 380,00 €
    2 380,00 €
    1 * 1 ST
       2 380,00 €

    Specifications:
    CE Compliant
    UL Listed
    More
    Specifications
    Cat. No.
    MFLX77222-22
    Model
    77222-22
    Control type
    Remote 0 - 10 V input
    Drive
    90 W BLDC
    Min. RPM
    3
    No. of channels
    1 or 2 (head not included)
    No. of rollers
    3 - 6 (pump head dependent)
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    0 - 10 V, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
  • MFLX77222-24
    L/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High Performance
    L/S® OEM panel mount pump drive for L/S® High-Performance pump heads, 4 - 20 mA input (pump heads sold separately), Type of pump heads accepted:High Performance
    3400 ml/min
    600 min⁻¹
    Not included; 1 Pump head accepted
    24 VDC
    13,0 cm
    16,2 cm
    14,3 cm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    CE Compliant
    UL Listed
    New Product
    More
    Specifications
    Cat. No.
    MFLX77222-24
    Model
    77222-24
    Control type
    Remote 4 - 20 mA
    Drive
    90 W BLDC
    Min. RPM
    3
    No. of channels
    1 or 2 (head not included)
    No. of rollers
    3 - 6 (pump head dependent)
    Open-head sensor
    Yes
    Pump series
    L/S®
    Remote I/O
    4 - 20 mA, start/stop, direction, and prime via contact closure; tach output, alarm, open head sensor status output
    Washdown capable
    Yes
    Warranty
    Two-year
    CE Compliant
    UL Listed
    New Product
Accessories

Product Information

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flow
    L/S High-Performance Head for L/S High-Performance tubing, 3400 ml/min max flow
    MFLX77252-72
    3
    3400 ml/min
    Log in for availability
    1 * 1 ST - 865,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 24 DC power cable with ground (1 m)
    Replacement 24 DC power cable with ground (1 m)
    MFLX77222-90
    Log in for availability
    1 * 1 ST - 117,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    Replacement 25 pin I/O cable for panel mount pump systems (1 m)
    MFLX77222-92
    Log in for availability
    1 * 1 ST - 117,00 €

Product Information

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S® Rigid PTFE-tubing pump head, 65 ml/min max flow
    L/S® Rigid PTFE-tubing pump head, 65 ml/min max flow
    MFLX77390-00
    6
    65 ml/min
    Log in for availability
    1 * 1 ST - 1 340,00 €

Product Information

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S® Standard pump head, size 24, 1700 ml/min
    L/S® Standard pump head, size 24, 1700 ml/min
    MFLX07024-20
    3
    1700 ml/min
    Log in for availability
    1 * 1 ST - 340,00 €

Product Information

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flow
    L/S® Cytoflow™ 2- Roller low shear pump head, 7600 ml/min max flow
    MFLX77253-02
    2
    7600 ml/min
    Log in for availability
    1 * 1 ST - 1 620,00 €

Product Information

  • Catalog #
    Rollers
    Maximum Flow Rate
    Availability
    Price
  • L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flow
    L/S Easy-Load® II for precision tubing with open head sensor, 2400 ml/min max flow
    MFLX77200-30
    4
    2300 ml/min
    Log in for availability
    1 * 1 ST - 850,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.