Order Entry
Belgium
Orders LinkContactUsLinkComponent
InLab® Pro-DES Dissolved Oxygen (DO) Sensor

InLab® Pro-DES Dissolved Oxygen (DO) Sensor

Optical DO sensor, InLab OptiOx Pro-DES, 0 - 500%, 0 - 50 mg/L, 0E-1...50 °C, 12×65 mm
Catalog # METT30786580
New Product
Supplier:   Mettler - Toledo
InLab® Pro-DES Dissolved Oxygen (DO) Sensor
Catalog # METT30786580
Supplier:  Mettler - Toledo
New Product
InLab® Pro-DES Dissolved Oxygen (DO) Sensor
InLab® Pro-DES Dissolved Oxygen (DO) Sensor

Optical DO sensor, InLab OptiOx Pro-DES, 0 - 500%, 0 - 50 mg/L, 0E-1...50 °C, 12×65 mm

Price
1 440,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DES® digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint.

  • Easy handling, zero maintenance

  • InLab® OptiOx with optical measurement technology is always ready for use and gives fast and precise results
  • No maintenance required

Your Focus is Our Focus: This line of InLab DES electrodes is for the NineFocus range of electrochemistry instruments.

Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximises the sensor’s lifespan and prevents premature discard.

Sustainable investment: DES® digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint.

Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimises handling errors therefore cutting down on the need for specialised training.

Always the right temperature: The integrated temperature sensor guarantees measurements are always performed with the correct temperature compensation.

Ordering information: InLab Pro-DES electrodes are to be used in conjunction with a NineFocus meter.

Specifications
  • Concentration:
    0 - 500%, 0 - 50 mg/L
  • Ø×L:
    12×65 mm
  • Description:
    Optical DO sensor, InLab OptiOx Pro-DES
  • Temp.:
    0E-1...50 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • DO Protective guard, OptiOx Pro-DES
    DO Protective guard, OptiOx Pro-DES
    METT30786583
    Log in for availability
    1 * 1 ST - 180,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Sensing cap, OptiOx Pro-DES
    Sensing cap, OptiOx Pro-DES
    METT30786581
    Log in for availability
    1 * 1 ST - 226,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DO Calibration tube, OptiOx Pro-DES
    DO Calibration tube, OptiOx Pro-DES
    METT30786582
    Log in for availability
    1 * 1 ST - 60,60 €

Product Information

  • Catalog #
    Availability
    Price
  • DO BOD adapter, OptiOx Pro-DES
    DO BOD adapter, OptiOx Pro-DES
    METT30786584
    Log in for availability
    1 * 1 ST - 42,10 €

Product Information

  • Catalog #
    Availability
    Price
  • DO EasyPlace adapter, OptiOx Pro-DES
    DO EasyPlace adapter, OptiOx Pro-DES
    METT30786585
    Log in for availability
    1 * 1 ST - 12,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.