Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O

Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O

New Product
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
New Product
Certificates
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O

6 Options Available Below

Product Details & Documents

Brushless motor for efficient, maintenance-free operation - digital display gives you repeatable control.

  • Flow rate 0,06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size

  • Three digit LED display shows motor rpm - confirm speed setting at a glance
  • Reversible, maintenance-free brushless motor - purge tubing before or after pumping; pump fluid in either direction
  • Optional open-head sensor immediately stops the drive motor if the pump head is opened during operation
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop

These accurate analog console drives have powerful brushless motors, speed display, and ±0,25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.

Certifications: CSA Certified.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://www.avantorsciences.com/uk/en/support/tech-articles/masterflex/ac-power-plugs-sockets-universal-pattern-guide

Delivery information: Includes pump drive with 1,8 m (6') line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 07527-10
  • 07527-20
  • 07527-30
  • 07527-10
  • 07527-20
  • 07527-30
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • No
  • Control type:
  • Digital variable speed
  • Digital variable speed
  • Digital variable speed
  • Digital variable speed
  • Digital variable speed
  • Digital variable speed
  • Digital dispensing:
  • No
  • No
  • No
  • No
  • No
  • No
  • Drive height:
  • 216 mm
  • 216 mm
  • 216 mm
  • 216 mm
  • 216 mm
  • 216 mm
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • Drive length:
  • 274 mm (10,796")
  • 274 mm (10,796")
  • 274 mm (10,796")
  • 274 mm (10,796")
  • 274 mm (10,796")
  • 274 mm (10,796")
  • Drive width:
  • 211 mm (8,312")
  • 211 mm (8,312")
  • 211 mm (8,312")
  • 211 mm (8,312")
  • 211 mm (8,312")
  • 211 mm (8,312")
  • Min. RPM:
  • 1 min⁻¹
  • 1 min⁻¹
  • 1 min⁻¹
  • 1 min⁻¹
  • 1 min⁻¹
  • 1 min⁻¹
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • 4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Speed control:
  • ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • Current:
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • 2,2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 2,2 A at 115 V; 1,1 A at 230 V
  • 2,2 A at 115 V; 1,1 A at 230 V
  • 2,2 A at 115 V; 1,1 A at 230 V
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

US Plug types

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Availability
    Price
  • MFLX07527-10
    L/S® Precision variable-speed drive with remote I/O
    L/S® Precision variable-speed drive with remote I/O
    US
    2
    3400 ml/min
    600 min⁻¹
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 770,00 €
    2 770,00 €
    1 * 1 ST
       2 770,00 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    MFLX07527-10
    Model
    07527-10
    Cloud connected
    No
    Control type
    Digital variable speed
    Digital dispensing
    No
    Drive height
    216 mm
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,796")
    Drive width
    211 mm (8,312")
    Min. RPM
    1 min⁻¹
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    New Product
  • MFLX07527-20
    L/S® Precision variable-speed drive with remote I/O
    L/S® Precision variable-speed drive with remote I/O
    US
    2
    1700 ml/min
    300 min⁻¹
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 770,00 €
    2 770,00 €
    1 * 1 ST
       2 770,00 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    MFLX07527-20
    Model
    07527-20
    Cloud connected
    No
    Control type
    Digital variable speed
    Digital dispensing
    No
    Drive height
    216 mm
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,796")
    Drive width
    211 mm (8,312")
    Min. RPM
    1 min⁻¹
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    New Product
  • MFLX07527-30
    L/S® Precision variable-speed drive with remote I/O
    L/S® Precision variable-speed drive with remote I/O
    US
    4
    580 ml/min
    100 min⁻¹
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 790,00 €
    2 790,00 €
    1 * 1 ST
       2 790,00 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    MFLX07527-30
    Model
    07527-30
    Cloud connected
    No
    Control type
    Digital variable speed
    Digital dispensing
    No
    Drive height
    216 mm
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,796")
    Drive width
    211 mm (8,312")
    Min. RPM
    1 min⁻¹
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    New Product

Non-US Plug types

Product Information

  • Electrical plug type
    No. of pump heads accepted
    Maximum Flow Rate
    Max. RPM
    Housing material
    Availability
    Price
  • MFLX07527-10-EU
    L/S® Precision variable-speed drive with remote I/O, 6 - 600 rpm; 115 - 230 V
    L/S® Precision variable-speed drive with remote I/O, 6 - 600 rpm; 115 - 230 V
    EU
    2
    3400 ml/min
    600 min⁻¹
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 770,00 €
    2 770,00 €
    1 * 1 ST
       2 770,00 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    MFLX07527-10-EU
    Model
    07527-10
    Cloud connected
    No
    Control type
    Digital variable speed
    Digital dispensing
    No
    Drive height
    216 mm
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,796")
    Drive width
    211 mm (8,312")
    Min. RPM
    1 min⁻¹
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    2,2 A at 115 V; 1,1 A at 230 V
    Warranty
    2 years
    New Product
  • MFLX07527-20-EU
    L/S® Precision variable-speed drive with remote I/O, 3 - 300 rpm; 115 - 230 V
    L/S® Precision variable-speed drive with remote I/O, 3 - 300 rpm; 115 - 230 V
    EU
    2
    1700 ml/min
    300 min⁻¹
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 770,00 €
    2 770,00 €
    1 * 1 ST
       2 770,00 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    MFLX07527-20-EU
    Model
    07527-20
    Cloud connected
    No
    Control type
    Digital variable speed
    Digital dispensing
    No
    Drive height
    216 mm
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,796")
    Drive width
    211 mm (8,312")
    Min. RPM
    1 min⁻¹
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    2,2 A at 115 V; 1,1 A at 230 V
    Warranty
    2 years
    New Product
  • MFLX07527-30-EU
    L/S® Precision variable-speed drive with remote I/O, 1 - 100 rpm; 115 - 230 V
    L/S® Precision variable-speed drive with remote I/O, 1 - 100 rpm; 115 - 230 V
    EU
    4
    580 ml/min
    100 min⁻¹
    ABS plastic and aluminium
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 790,00 €
    2 790,00 €
    1 * 1 ST
       2 790,00 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    MFLX07527-30-EU
    Model
    07527-30
    Cloud connected
    No
    Control type
    Digital variable speed
    Digital dispensing
    No
    Drive height
    216 mm
    Drive IP rating
    IP 33
    Drive length
    274 mm (10,796")
    Drive width
    211 mm (8,312")
    Min. RPM
    1 min⁻¹
    Motor
    75 W
    Motor hp
    1/10
    Open-head sensor
    Yes
    Pump series
    L/S
    Remote I/O
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
    Reversible motor
    Yes
    Speed
    Variable
    Speed control
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
    Type of pump heads accepted
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
    Washdown capable
    No
    Current
    2,2 A
    Frequency
    50/60 Hz
    Voltage
    2,2 A at 115 V; 1,1 A at 230 V
    Warranty
    2 years
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.