Order Entry
Belgium
Orders LinkContactUsLinkComponent
Slide Storage System, Stackable

Slide Storage System, Stackable

Slide storage system, 10/case, Green, PS, 100, 82×245×86 mm
Catalog # DELT19279.7
Supplier:   DELTALAB
Slide Storage System, Stackable
Catalog # DELT19279.7
Supplier:  DELTALAB
Slide Storage System, Stackable

Slide storage system, 10/case, Green, PS, 100, 82×245×86 mm

Price
288,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Made of high impact polystyrene. Compound by a box with a transparent lid with an easy opening and an internal removable rack.

  • Can hold up to 200 standard slides

    Suitable for 2 mm thick slides

This removable rack is divided into two parts with 50 numbered slots in each one, so 100 slides can be separately placed, and their strips can be read. For space saving purposes, you can double the number of slides simply by storing two slides per slot, so each part can hold up to 100 slides resulting in a total capacity of 200 slides.

They can also be used without the internal rack, so the capacity reaches 400 slides. Stackable. The internal rack allows discarding all the slides at the same time. The frontal part of the box can be written.

External dimensions: 82×245×86 mm.

Specifications
  • No. of slides:
    100
  • Colour:
    Green
  • Description:
    Slide storage system, 10/case
  • Material:
    PS
  • W×D×H:
    82×245×86 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.