Order Entry
Belgium
ContactUsLinkComponent
Microcentrifuges, Ventilated/Refrigerated, MIKRO 2.0 / 2.0 R
Microcentrifuges, Ventilated/Refrigerated, MIKRO 2.0 / 2.0 R
Supplier:  Hettich
   Sustainable Options Available
New Product
Certificates
undefined
Microcentrifuges, Ventilated/Refrigerated, MIKRO 2.0 / 2.0 R
Supplier:  Hettich
   Sustainable Options Available
New Product

Specifications

  • Catalog No:
  • 521-4352
  • 521-4353
  • Model:
  • MIKRO 2.0
  • MIKRO 2.0 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact, Safer Human and Environmental Health
  • Max. capacity:
  • 24×2.0 ml/12×5 ml
  • 24×2.0 ml/12×5 ml
  • Max. speed - fixed angle rotor:
  • 16100 min⁻¹
  • 16100 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 25212 ×g
  • 25212 ×g
  • Acceleration/braking ramps:
  • 10/11
  • 10/11
  • Timer range:
  • 99 h, 59 min, 59 s, continuous, quick spin mode
  • 99 h, 59 min, 59 s, continuous, quick spin mode
  • Noise level:
  • ≤ 57 dB (A) with rotor 521-4354
  • ≤ 57 dB (A) with rotor 521-4354
  • Electrical:
  • 200 - 240 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • Temperature control:
  • -20...+40 °C
  • Power consumption:
  • 270 VA
  • 420 VA
  • W×D×H:
  • 240×389×225 mm
  • 240×538×250 mm
  • Weight:
  • ∼18 kg
  • ∼30 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS); EPA SNAP Acceptable refrigerant R290 (Propane)

Specifications

Angle rotors

Product Information