Order Entry
Belgium
ContactUsLinkComponent
Heating Mantle WHM for Flasks, without Controller
Heating Mantle WHM for Flasks, without Controller
Catalog # WITGDH.WHM12055
Supplier:  witeg Labortechnik
New Product
Heating Mantle WHM for Flasks, without Controller
Catalog # WITGDH.WHM12055
Supplier:  witeg Labortechnik
New Product

Specifications

  • Heating capacity:
    450 W
  • Electrical:
    230 V
  • Dimensions:
    110 mm inside depth
  • Flask O-Ø:
    165 - 169 mm
  • Flask capacity:
    2000 ml
  • Ø×H:
    270×135 mm

Specifications

About this item

Heating mantles WHM for flasks, 450 °C for use with external controller. Ideal for spherical flasks 50 to 6000 ml.

  • Without controller (separate controller needed)

    Nickel chrome heating element

    Coil type: acid-resistant, long life time

    All kinds of flasks can be used