Order Entry
Belgium
ContactUsLinkComponent
Nylon Net Filter
Nylon Net Filter
Catalog # MILFNY0504700
Supplier:  Merck
New Product
Nylon Net Filter
Catalog # MILFNY0504700
Supplier:  Merck
New Product

Specifications

  • Pore size:
    5,0 µm
  • Colour:
    White
  • Description:
    Nylon net filter, 47 mm Ø
  • Thickness:
    100 µm

Specifications

About this item

Nylon filters are compatible with a broad range of solvents. Commonly used in the automotive industry for cleanliness analysis.

  • Wide range of pore sizes available

  • Resistant to aggressive solvents

    Particle removal and clarification

    Solvent filtration and particle analysis

    Paint monitoring and automotive cleanliness analysis

Two types are available: 1) Nylon membrane filters with pore sizes ranging from 0,20 to 1,2 µm and 2) Woven net filters with mesh openings ranging from 5 to 180 µm.

Maximum temperature: 100 °C

Filter type: Net filer

Wettability: Hydrophilic

Filter surface: Plain

Packaging:

 

Material size of 100.