Order Entry
Belgium
ContactUsLinkComponent
Temperature and Conductivity Logger, EBI 12-TC230
Temperature and Conductivity Logger, EBI 12-TC230
Catalog # EBRO1340-6667
Supplier:  EBRO
New Product
Temperature and Conductivity Logger, EBI 12-TC230
Catalog # EBRO1340-6667
Supplier:  EBRO
New Product

Specifications

  • Range:
    Temperature: 0…+125 °C; Conductivity: 0,1…2000 µS/cm
  • Resolution:
    Temperature: 0,01 °C; Conductivity: 0,1 µS/cm
  • Data memory - No. of readings:
    2× 50160 measurements
  • Protection class:
    IP 68
  • Description:
    EBI 12-TC230 Temperature and conductivity logger for process validation in a washer disinfector
  • Batteries:
    Lithium 3,6 V, user-replaceable
  • Sensor:
    Temperature: PT1000, class A; Conductivity: Conductivity electrode
  • Weight:
    150 g
  • Accuracy:
    Temperature: ±0,2 °C; Conductivity: ±0,5 µS/cm (1...20 µS/cm), ±1,0 µS/cm (20,1…100 µS/cm), ±3,0 % from the measurement (100,1…1500 µS/cm), ±5% from the full scale (rest of the area)

Specifications

About this item

This data logger was developed to check the last rinsing water in the washer disinfector (WD). The measurement takes place during the cleaning program in the WD. An interruption restart of the machine after the water withdrawal is not necessary.

  • Measurement during cleaning

    Sterilisable data logger

    Robust design

Measurement modes: Endless measurement; Measure upon start time; Start immediately until end of memory; Start- / Stop measurement.

Measurement interval: 1s to 24 hours

Storage temperature: –20 to +70 °C

Dimensions: (Ø×H) 48×130 mm

Housing material: 316 L stainless steel/PEEK

Factory calibration certificate: 0, +60 and +121 °C; 50, 1000 and 1413,0 µS/cm.

Certifications:

ISO 15883 washer disinfectors. 2014/53/EU radio equipment directive RE.