Order Entry
Belgium
ContactUsLinkComponent
TSX™ Core Ultra-Low Temperature Freezers, −86 °C
TSX™ Core Ultra-Low Temperature Freezers, −86 °C
Supplier:  Thermo Scientific
New Product
Certificates
undefined
TSX™ Core Ultra-Low Temperature Freezers, −86 °C
Supplier:  Thermo Scientific
New Product

Specifications

  • Catalog No:
  • HERATSX60086CA
  • HERATSX70086CA
  • HERATSX50086CA
  • HERATSX40086CA
  • Doors:
  • 1 outer, 2 inner
  • 1 outer, 2 inner
  • 1 outer, 2 inner
  • 1 outer, 2 inner
  • Electrical:
  • 100 - 230 V, 50/60 Hz
  • 100 - 230 V, 50/60 Hz
  • 100 - 230 V, 50/60 Hz
  • 100 - 230 V, 50/60 Hz
  • Door lock:
  • Key lock with padlock hasps
  • Key lock with padlock hasps
  • Key lock with padlock hasps
  • Key lock with padlock hasps
  • W×D×H int.:
  • 719×874×1300 mm
  • 719×1019×1300 mm
  • 719×732×1300 mm (28.3×28.8×51.2")
  • 719×587×1300 mm
  • W×D×H ext.:
  • 940×1006×1981 mm
  • 940×1148×1981 mm
  • 940×864×1981 mm (37.0×34×78")
  • 940×719×1981 mm
  • Plug:
  • NEMA 5-15P (other cords available)
  • NEMA 5-15P (other cords available)
  • NEMA 5-15P (other cords available)
  • NEMA 5-15P (other cords available)

Specifications

Frequently Bought Together