Order Entry
Belgium
ContactUsLinkComponent
Tork T4 Advanced Conventional Toilet Paper Roll, White
Tork T4 Advanced Conventional Toilet Paper Roll, White
Catalog # SCAA472161
Supplier:  Essity
New Product
undefined
Tork T4 Advanced Conventional Toilet Paper Roll, White
Catalog # SCAA472161
Supplier:  Essity
New Product

Specifications

  • Packed:
    8 packs, 6 rolls each. 200 sheets each.
  • Description:
    Advanced conventional toilet paper roll, white, compatible with T4 dispensers
  • L×W:
    23800×94 mm

Specifications

About this item

Offers comfort of home away from home with Tork traditional toilet paper advanced. This toilet paper strikes a good balance between cost and performance for low-traffic washrooms.

  • Balance cost and performance to meet the needs of low-traffic washrooms with this bulk toilet paper

  • Effortlessly make a great impression
  • Gives guests the home comforts they're used to with the advanced quality of this 2-ply paper
  • Protect rolls from splashes and dirt by using with our closed Tork T4 toilet roll dispenser

    Advanced quality

    Sheet length 119 mm

    Core inner diameter 40 mm

The 2-ply paper has an advanced quality and attractive design that provides guests with all the comforts of home. To add to the superior experience, use with a Tork T4 toilet paper dispenser. Easy to use, it also features a closed design, which protects paper from dirt and boosts hygiene.