Order Entry
Belgium
ContactUsLinkComponent
Tork Universal T4 Conventional Small Roll Toilet Paper
Tork Universal T4 Conventional Small Roll Toilet Paper
Catalog # SCAA100776
Supplier:  Essity
New Product
undefined
Tork Universal T4 Conventional Small Roll Toilet Paper
Catalog # SCAA100776
Supplier:  Essity
New Product

Specifications

  • Packed:
    8 packs, 6 rolls each. 403 sheets each, 1 ply.
  • Description:
    Universal conventional roll toilet paper, white, refill, compatible with Tork T4 dispensers
  • L×W:
    50400×990 mm

Specifications

About this item

Tork Universal small roll toilet paper meets the basic needs of low-traffic washrooms and offers good value for money.

  • Affordable paper that offers good value for money

  • Attractive decor: designed to make a great impression
  • This bath tissue is perforated for ease of tearing

    Universal quality

    Sheet length 125 mm

    Core inner diameter 38 mm

Certifications:

FSC Recycled credit | SA-COC-008266. EU Ecolabel | SE/004/001.