Order Entry
Belgium
ContactUsLinkComponent
tempmate.®-GS2 Single-Use Temperature Data Logger
tempmate.®-GS2 Single-Use Temperature Data Logger
Catalog # IMECG2H-000
Supplier:  tempmate
New Product
tempmate.®-GS2 Single-Use Temperature Data Logger
Catalog # IMECG2H-000
Supplier:  tempmate
New Product

Specifications

  • Range:
    T: −30...+70 °C; RH: 0 - 100%
  • Resolution:
    T: 0,1 °C; RH: 1%
  • Data memory - No. of readings:
    24200
  • Interface:
    USB
  • Description:
    Single-use temperature and humidity data logger, tempmate.®-GS2
  • Battery life:
    Lithium battery: 120 days; Non lithium battery: 90 days
  • Alarm:
    Single/Cumulative
  • Batteries:
    Lithium battery: Li-ion Polymer battery 2400 mAh; Non-lithium battery: Ni-MH Battery 2000 mAh
  • Display:
    Multifunction Display
  • Software:
    tempmate.®-Cloud
  • Accuracy:
    T: ±0,3 °C (−10...+45°C) , ±0,5 °C (Other); RH: ±3% (20 - 80%) , ±5% (Other)

Specifications

About this item

The tempmate.®-GS2 offers you the possibility to perform the worldwide* real-time monitoring of all relevant data. By setting individual alarm limits, you are alerted in real-time. Damage can therefore be clearly localised and identified. With continuous use, you can optimise your transport routes and internal processes.

  • Flexible, carefree and simple handling

    Automatically collect data in real-time

    See the measurements on a free cloud interface

    Carry out in-depth analyses of your data

    Dimensions: 103×64×23 mm for Lithium and 103×64×30 mm for Non-Lithium

    Weight: 130 g for Lithium and 175 g for Non-Lithium

The tempmate.®-GS2 offers a wide range of configuration options to flexibly design each device according to your requirements. You can rely on being alerted by an alarm in real-time and track your consignment very closely via the tempmate.®-cloud.

With your tempmate.®-GS2, you are safe in the knowledge that your goods are in safe hands round-the-clock. The tempmate.®-GS2 not only monitors the temperature of your goods, but is also your reliable partner in humidity, light incidence, localisation and extreme temperature ranges from −200 to +100 °C. And data loss is no longer a problem either thanks to the USB export feature. So you can hand over highly sensitive goods without any worries.

One touch of a button and your consignment is in good hands. After starting the tempmate.®-GS2, the device automatically starts sending regular updates about the condition of your goods to the free tempmate.®-cloud. Even registration and configuration of individual devices are done in a few simple steps and you can quickly concentrate your valuable time on your daily tasks again without security falling by the wayside.

Certifications:

EN12830, EMC, RoHS, FCC, IP 65.