Order Entry
Belgium
ContactUsLinkComponent
 
Unichiller P007w-H Chiller/Recirculating Cooler
  HUBE3012.0265.01
 :  HUBER
New Product
Unichiller P007w-H Chiller/Recirculating Cooler
  HUBE3012.0265.01
 :  HUBER
New Product

 

  • Heating capacity:
    1,8 - 2,1
  • Temperature Range:
    −20...100 °C
  • Weight:
    57 kg
  • W×D×H:
    350×496×622 mm
  • Electrical:
    208 - 240 V 1~/2~ 50/60 Hz, 14 A (Fuse 16 A)
  • Max. pressure flow rate:
    25 L/min; 2,5
  • Pump:
    G3/4 AG male, B type
  • Sensor:
    Pt100
  • Refrigerant:
    R-449A (A1, H280), 0,2 kg (1st stage)
  • Cooling capacity:
    0 °C:0,55 kW; −10 °C:0,4 kW; −20 °C:0,2 kW; 15 °C:0,7 kW
  • Temp. stability:
    ±0,2

 

 

Huber Unichillers offer better efficiency, stable pressure and delivery performance with a constant cooling water temperature compared to traditional tap water cooling.

  • Environmentally-friendly, economic cooling solution

    High efficiency, robust stainless construction

    Precise temperature control

    Powerful circulation pump

    Reliable continuously operation with warning functions

    Easy to fill and empty

    Adjustable bypass, level indicator with sight glass and digital manometer

    Pilot ONE controller with 144,78 mm touchscreen

    2× USB (Host and Device), ethernet and RS232 interfaces

Chillers also reduce water consumption and help conserve the environment whilst lowering operating costs. Unichillers are suitable for the removal of heat from chemical processes, cooling technical plants or as a central cooling water supply for laboratories.

All Unichillers are designed for continual operation at ambient temperatures up to 40 °C. Installation in an outside areas is possible with optional weather protection and winter operation packages. Pumps are available with an extended pressure and flow rate for applications with a high pressure drops.

The new multi-touch controller Pilot ONE offers a brilliant 144,78 mm touchscreen with graphic functions and a comfortable navigation menu. All important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favourites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.

Safety class: III / FL

Protection class: IP 20

Filling volume min.: 3,8

Expansion volume: 1,7

Cooling water connection: G1/2 male

Cooling water consumption at 15 °C, flow −20 °C: 36 L/h

Cooling water consumption at 15 °C, flow 0 °C: 54 L/h

Cooling water consumption at 15 °C, flow 15 °C: 66 L/h

Cooling water differential pressure (min): 1 bar

Cooling water pressure (max): 6 bar