About this item
RINGERS® R840 light-duty impact-resistant gloves feature a low profile level 1 TPR (Thermoplastic Rubber) impact technology providing optimal protection to the knuckles, thumb and full length of fingers.
Thermoplastic rubber (TPR): Low profile impact protection
FORTIX™ abrasion resistance: Up to 20% more durability
ERGOFORM™ Ergonomic design: Reduced strain, better ergonomics
Liner colour: Black
Silicone free
Washing temperature: 40 °C
These protective gloves offer dipped nitrile palm coating for two times more grip than the previous technology. By combining Thumb Crotch Reinforcement (TCR) with improved FORTIX™ Technology, RINGERS® R840 hand protection gloves provide excellent abrasion resistance for longer-lasting wear.
In addition, these ergonomic work gloves leverage ERGOFORM™ Technology to reduce stress on hands, ensuring a fit shaped to natural hand contours that maximises the range of motion and improving performance. For optimal comfort, these durable work gloves utilize ZONZ™ Comfort Fit Technology to optimize the knitting in selected zones of the 15-gauge nylon and spandex blend liner, improving support, breathability and range of movement.
Guaranteed skin-friendliness and cleanliness: RINGERS® R840 gloves benefit from Dermatest® certification and an impurity-extracting proprietary washing process.
Recommanded for: General handling, packaging, picking parts and accessories, driving fork lifts and vehicles, assembly of small parts. Compatible with consumer and industrial touchscreens.
Primary Industries: Warehousing, logistics, automotive, manufacturing, construction, food processing, oil and gas, utilities
EN 407, EN ISO 21420:2020, ANSI/ISEA 105-2024
Packed as 4 pairs/bag, 12 bags/carton.
Specifications
- Catalog No:
- ANSE874230
- ANSE874233
- ANSE874235
- ANSE874234
- ANSE874231
- ANSE874232
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Nylon/Spandex
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Food contact approved:
- +
- +
- +
- +
- +
- +