Order Entry
Belgium
ContactUsLinkComponent
Medical Masks, Type II Tie-On
Medical Masks, Type II Tie-On
Catalog # HOPEM24101-30
Supplier:  Medicom
New Product
Medical Masks, Type II Tie-On
Catalog # HOPEM24101-30
Supplier:  Medicom
New Product

Specifications

  • Type:
    Type II
  • Colour:
    Blue
  • Size:
    95×75 mm
  • Pk:
    50 Pk

Specifications

About this item

Medical Device: Class I - Medical mask type: Type II

  • Protects the environment from droplets emitted by the wearer

  • Effective against bacteria, particles, and viruses (BFE, PFE, & VFE)
  • Kolmi® masks feature the exclusive Origami folding for a better comfort and a perfect fit to the wearer's face
  • For maximum comfort, the inner layer is designed with a material limiting facial irritation.
  • With Feeldry technology, the inner layer has been specially designed to absorb sweat and thus avoid sensation moisture inside the mask
  • Hypoallergenic

Medical masks may also be intended to be worn by
patients and others to reduce the risk of spread
infections, especially in epidemic or pandemic.

Unit weight: 3,2 g

Fasteners: Straps

Non strerile

Certifications:

EN14683:2019+AC:2019 standard