Order Entry
Belgium
ContactUsLinkComponent
CAMAG® TLC Visualizer 3 Documentation System
CAMAG® TLC Visualizer 3 Documentation System
Catalog # CAMA022.9850
Supplier:  CAMAG
New Product
CAMAG® TLC Visualizer 3 Documentation System
Catalog # CAMA022.9850
Supplier:  CAMAG
New Product

Specifications

  • Description:
    TLC visualizer 3 documentation system
  • Electrical:
    100 - 240 V AC, 50 W, 50/60 Hz
  • W×D×H:
    480×537×596 mm
  • Weight:
    24 kg

Specifications

About this item

CAMAG® TLC Visualizer 3 documentation system with 12 mm lens, without visionCATS software. Suited for object formats up to about 21×28 cm (20×20 cm TLC plates).

  • Maximum illumination homogeneity in white light, UV 366 and UV 254 nm

    High-performance industrial camera with CMOS image sensor

    Powered by visionCATS HPTLC analysis software

    Various image enhancement tools for the detection of even the faintest zones

    Side by side display of tracks from different plates

    Image-based evaluation

    Detector: Industrial camera with CMOS image sensor

    Connections: USB 3.0 and RS-232

High-end imaging and documentation system for white light and UV fluorescence detection. The TLC Visualizer 3 is a high-end imaging and documentation system with superior performance in white light, long-wave UV (366 nm) and short-wave UV (254 nm) ensuring illumination with maximum homogeneity. It features an enhanced industrial camera of the newest generation with a high-performance CMOS designed for the acquisition of premium-quality images. Powered by visionCATS HPTLC software, the TLC Visualizer 3 allows the detection of even the faintest zones and ensures reproducibility at a maximum level, while maintaining cGMP/GLP and 21 CFR Part 11 compliance.

Designed for supporting the HPTLC workflow, the visionCATS software platform controls instruments and manages data. The best-in-class HPTLC software features a variety of sophisticated image enhancement tools exploiting the full potential of the TLC visualizer 3 and enables the automatic acquisition of premium-quality images based on the parameters specified in the method.

Illumination sources:

1. 2×UV tube short wavelength (254 nm)

2. Direct light 2×UV tube long wavelength (366 nm)

3. Direct light 2×white light tube

4. Direct light, 2×white light tube – transmitted light

Ordering information:

visionCATS software is mandatory and not included.

Softwares

Product Information